
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Pilot To Close, Bi-Directional, Normally Closed Poppet Function
- Differential Pressure Operation
Port Type | Cartridge Only |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Function | Pilot To Close, Bi-Directional, Normally Closed Poppet |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Pilot Ratio | 2:1 |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 3 |
Pressure [Max] | 5000 psi |
Model No. | DPS2-20-T-S-0-80 |
Leakage | 0.25 cc/min |
Seal Material | Buna-N |
Valve Type | Differential Pressure Sensing Valve |
Operation | Differential Pressure |
Weight | 0.0 LB |
