
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Pressure Reducing, Normally Open Spool Function
- Differential Pressure Operation
Installation | Screw-in Cartridge |
Pilot Ratio | 1:1 |
Port Type | Cartridge Only |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 3 |
Pressure [Max] | 5000 psi |
Valve Type | Differential Pressure Sensing Valve |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 3 |
Operation | Differential Pressure |
Model No. | DPS2-20-R-F-0-80 |
Recommend Filtration Level | 18/16/13 microns |
Function | Pressure Reducing, Normally Open Spool |
Leakage | 82 cc/min |
Weight | 1.5 LB |
