
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Vent To Open, Normally Closed Poppet Function
- Differential Pressure Operation
No. of Housing Ports | 3 |
Cavity | C-16-3S |
Leakage | 0.25 cc/min |
Port Type | Cartridge Only |
Operation | Differential Pressure |
No. of Valve Ports | 3 |
Model No. | DPS2-16-B-S-0-80 |
Valve Type | Differential Pressure Sensing Valve |
Pilot Ratio | 2:1 |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Function | Vent To Open, Normally Closed Poppet |
Weight | 0.0 LB |
