
- Series CV1-16
- Cavity C-16-2
- Body Type 7
- 40 gal/min
- 3,000 psi
description
- Cartridges fit into industry-standard cavities and may be supplied for installation in manifolds or be provided in standard housings having SAE or BSPP ports suitable for in-line mounting. Valves may be used not only as conventional check valves, but also as low pressure-relief valves. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Unique dual-spring design
- Compact package
- Low pressure drops
- Simple load holding device
- Low spring settings
- Four standard cracking pressures
- High operational efficiency
- Excellent repeatability and stability
- Low cost alternative to more complex solutions
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Flow [Max] | 40 gal/min |
Seal Kit Viton | 889609 |
Manufacturer Part No. | CV1-16-P-0-30 |
Body Type | 7 |
Model No. | CV1-16-P-0-30 |
Series | CV1-16 |
Cracking Pressure | 30 psi |
Pressure [Max] | 3000 psi |
Cavity | C-16-2 |
Seal Kit Buna | 565810 |
Weight | 0.58 LB |
