
- D05 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 60-725 psi
- Screw w/Locknut Adjustment
Pressure Adjustment Range (psi) | 60 to 725 |
Adjustment Type | Screw w/ Locknut |
Pressure Limited In | Port A |
Pressure Limited In, Dual | Port B |
Adjustment Type, Dual | Screw w/Locknut |
Remote Control Port | No |
External Drain | No |
Valve Type | Relief Valve |
Port Drained Into | Port B |
Pressure Adjustment Range, Dual (psi) | 60-725 |
Port Drained Into, Dual | Port A |
Relief Function | Dual |
External Drain, Dual | No |
Interface | D05 |
Manufacturer Part No. | DGMC2-5-AB-AW-BA-AW-S-30 |
Model No. | DGMC2-5-AB-AW-BA-AW-S-30 |
Design No. | 30 |
Gage Port | SAE-4 |
Weight | 7.5 LB |
