
- Pressure Control Valve
- Relief Valve Type
- 60 to 1450 psi Pressure Adjustment Range
- Handknob Adjustment Type
Port Drained Into, Dual | N/A |
Model No. | DGMC-5-PT-BH-S-30 |
Valve Type | Relief Valve |
Adjustment Type, Dual | N/A |
Gage Port | SAE-4 |
Relief Function | Single |
Gauge Port Thread Type | SAE |
External Drain | No |
Pressure Adjustment Range, Dual (psi) | N/A |
Port Drained Into | Tank Port |
Pressure Limited In | Pressure Port |
External Drain, Dual | N/A |
Design No. | 30 |
Remote Control Port | No |
Pressure Limited In, Dual | N/A |
Adjustment Type | Handknob |
Pressure Adjustment Range (psi) | 60 to 1,450 |
Interface | D05 |
Manufacturer Part No. | DGMC-5-PT-BH-S-30 |
Weight | 7.5 LB |
