
- D05 Single Relief Valve
- Pressure Limited in Pressure Port
- Drained into Tank Port
- 60-2,900 psi
- Screw w/Locknut Adjustment
Remote Control Port | No |
Model No. | DGMC-5-PT-FW-B-30 |
Pressure Adjustment Range (psi) | 60 to 2,900 |
Adjustment Type | Screw w/ Locknut |
Port Drained Into, Dual | N/A |
Pressure Adjustment Range, Dual (psi) | N/A |
Valve Type | Relief Valve |
Interface | D05 |
Gage Port | G1/8 |
Manufacturer Part No. | DGMC-5-PT-FW-B-30 |
Pressure Limited In | Pressure Port |
Adjustment Type, Dual | N/A |
External Drain, Dual | N/A |
Port Drained Into | Tank Port |
External Drain | No |
Design No. | 30 |
Relief Function | Single |
Pressure Limited In, Dual | N/A |
Weight | 7.5 LB |
