
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 4500 psi Pressure Adjustment Range
- Micrometer Adjustment Type
Adjustment | Yes |
Manufacturer Part No. | DGMC-5-PT-GK-B-30 |
No. of Stages | Single Stage |
Pressure Adjustment Range, Dual (psi) | N/A |
Gage Port | G1/8 |
Body Material | Cast Iron |
Pressure Limited In, Dual | N/A |
Seal Material | Buna-N |
Pressure Limited In | Pressure Port |
Port Drained Into, Dual | N/A |
Relief Function | Single |
Port Drained Into | Tank Port |
Gauge Port Thread Type | BSP |
Pressure [Max] | 4500 psi |
Design No. | 30 |
Adjustment Type | Micrometer |
Pressure Adjustment Range (psi) | 60 to 4,500 |
Model No. | DGMC-5-PT-GK-B-30 |
Actuation Option | Proportional |
External Drain, Dual | N/A |
External Drain | No |
Interface | D05 |
Performance | Standard Performance |
Valve Type | Relief Valve |
Adjustment Type, Dual | N/A |
Remote Control Port | No |
Weight | 7.5 LB |
