
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Options Code | None |
Coil Type | Flying Leads |
Model No. | DG4S4-012A-G-60 |
Operation | Solenoid Operated |
Overrides | No Overrides |
Pilot/Drain | None |
Coil Type Code | None |
Actuation Identification | Solenoid B |
Seal Material | Buna-N |
Voltage & Frequency | 12 VDC |
Cycle Rate [Max] | N/A |
Pressure [Max] | 12500 psi |
NFPA Size | D05 |
Mechanical Options Code | None |
Temperature Range [Min] | 68 °F |
Performance | Standard Performance |
Port T Pressure Rating | 1000 psi |
Tank Port Rating | 1000 |
Mechanical Options | None |
Rated Flow [Max] | 24 gal/min |
Spool Spring Arrangement Code | A |
Electrical Options | None |
Manual Override | Plain Override |
Temperature Range [Max] | 122 °F |
Surge Suppressor/Damper | None |
Coil Rating Code | G |
Actuator Type | Solenoid |
Port Restrictor Plugs | None |
Leakage | Standard Performance |
Response Time | 50 to 60 ms |
Function | 2-Position Spring Offset |
Compatible Fluids | Petroleum Oil |
Flow Direction Code | 4 |
Valve Type | Standard-Duty |
Solenoid | Single |
Design No. | 60 |
Crossover | All Ports Blocked |
Reducer Module | N/A |
AC/DC | DC |
Pressure Port Check Valve Pressure | N/A |
Watt Rating | 30 W |
Spool Code | 2 |
Indicator Lights | No |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Pilot Valve Type | N/A |
No. of Stages | Single Stage |
Mounting | Subplate/Manifold Mount |
Electrical Connection | KU W/ Deutsch Connector |
Response Type | Standard Response |
Center Position | All Ports Blocked |
Weight | 10.0 LB |
