
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
No. of Stages | Single Stage |
Function | Spring Offset |
Temperature Range [Min] | 68 °F |
Performance | Standard Performance |
Pressure [Max] | 12500 psi |
Manual Override | Plain Override |
Actuation Identification | Solenoid B |
Body Material | Gray Iron |
Actuator Type | Solenoid |
Voltage & Frequency | 24 VDC |
NFPA Size | D05 |
Mounting | Subplate/Manifold Mount |
AC/DC | DC |
Seal Material | Buna-N |
Leakage | Standard Performance |
Rated Flow [Max] | 24 gal/min |
Compatible Fluids | Petroleum Oil |
Operation | Solenoid Operated |
Watt Rating | 30 W |
Temperature Range [Max] | 122 °F |
Response Time | 50 to 60 ms |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG4S2-012A-H-60 |
Spool Spring Arrangement Code | A |
Weight | 0.0 LB |
