
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Voltage & Frequency | 220 VAC - 50 Hz |
AC/DC | AC |
Operation | Solenoid Operated |
Electrical Connection | KU W/ Deutsch Connector |
Seal Material | Buna-N |
Pressure [Max] | 3600 psi |
Model No. | DG4S2-012A-D-60 |
NFPA Size | D05 |
Weight | 7.08 LB |
