
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position, 4-Way, Spring Centered, Double End Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Three-position four-way
- Spring centered
- Double solenoid - 110/120V - 50/60Hz
- Pressure maximum 3,600 psi
compliances
- 0
Electrical Options Code | None |
Mechanical Options Code | None |
Surge Suppressor/Damper | None |
Center Position | All Ports Open |
Operation | Solenoid Operated |
Overrides | No Overrides |
Pilot/Drain | None |
Spool Spring Arrangement Code | C |
Model No. | DG4S4-010C-B-60 |
Leakage | Standard Performance |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Valve Type | Standard-Duty |
AC/DC | AC |
Spool Code | 0 |
Electrical Options | None |
Cycle Rate [Max] | N/A |
Pressure [Max] | 3600 psi |
Fluid Cleanliness | 19/17/14 micron |
Mechanical Options | None |
Pilot Valve Type | N/A |
Pressure Port Check Valve Pressure | N/A |
Tank Port Rating | 1000 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Crossover | All Ports Open |
Design No. | 60 |
Indicator Lights | No |
Mounting | Subplate/Manifold Mount |
Port Restrictor Plugs | None |
Function | 3-Position, 4-Way, Spring Centered, Double End |
Solenoid | Double |
Electrical Connection | KU W/ Deutsch Connector |
NFPA Size | D05 |
Watt Rating | 35 W |
Coil Type Code | None |
Reducer Module | No |
Seal Material | Buna-N |
Temperature Range [Max] | 179.6 °F |
Coil Type | Flying Leads |
Rated Flow [Max] | 20 gal/min |
Flow Direction Code | 4 |
Port T Pressure Rating | 1000 psi |
Rated Flow | 24 gal/min |
Body Material | Gray Iron |
Manufacturer Part No. | DG4S4 010C B 60 |
Temperature Range [Min] | 68 °F |
Coil Rating Code | B |
Actuator Type | Solenoid |
Response Type | Standard Response |
No. of Stages | Single Stage |
Weight | 10.0 LB |
