
- DC Replacement Coil
- 24 VDC
- DIN
- Use w/D05 Series Vickers Valves
Voltage Rating | 24 VDC |
Coil Code | H |
Series | D05 |
Coil Type | DIN |
Coil Power | Full Power |
AC/DC | DC |
Use With | DG4S4-60 |
Weight | 0.6 LB |

Voltage Rating | 24 VDC |
Coil Code | H |
Series | D05 |
Coil Type | DIN |
Coil Power | Full Power |
AC/DC | DC |
Use With | DG4S4-60 |
Weight | 0.6 LB |