
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End To Center Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Mechanical Options Code | None |
Reducer Module | N/A |
Valve Type | Standard-Duty |
Port Restrictor Plugs | None |
Indicator Lights | No |
Compatible Fluids | Petroleum Oil |
Rated Flow [Max] | 24 gal/min |
Pressure [Max] | 12000 psi |
Response Time | 20 to 40 ms |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Tank Port Rating | 1000 |
Fluid Cleanliness | 19/17/14 micron |
Electrical Options | None |
Coil Type Code | None |
Response Type | Standard Response |
Coil Type | Flying Leads |
Spool Code | 3 |
Model No. | DG4S4-013B-B-60 |
Design No. | 60 |
Mounting | Subplate/Manifold Mount |
Function | 2-Position Spring Centered, End To Center |
Port T Pressure Rating | 1000 psi |
NFPA Size | D05 |
Performance | Standard Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
AC/DC | AC |
Body Material | Gray Iron |
Temperature Range [Min] | 68 °F |
Actuation Identification | Solenoid B |
Leakage | Standard Performance |
Spool Spring Arrangement Code | B |
Electrical Options Code | None |
Flow Direction Code | 4 |
Center Position | P & B Blocked, A to T |
Surge Suppressor/Damper | None |
Temperature Range [Max] | 122 °F |
Overrides | No Overrides |
Mechanical Options | None |
Coil Rating Code | B |
Cycle Rate [Max] | N/A |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Pilot/Drain | None |
Pressure Port Check Valve Pressure | N/A |
Electrical Connection | Lead Wires w/o Terminal Box |
Pilot Valve Type | N/A |
Solenoid | Single |
Actuator Type | Solenoid |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Weight | 10.0 LB |
