
- D05 Sequence Valve
- 75-4,500 psi
- Adjustment is Handknob
- G1/8 Gage Port
- No External Drain
Interface | D05 |
Design No. | 30 |
Pressure Adjustment Range (psi) | 75 to 4,500 |
Adjustment Type | Handknob |
Gage Port | G1/8 |
Model No. | DGMR1-5-PP-GH-B-30 |
Valve Type | Sequence Valve |
External Drain | No |
Manufacturer Part No. | DGMR1-5-PP-GH-B-30 |
Weight | 7.5 LB |
