
- D05 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 125-4,500 psi
- Handknob Adjustment on Port B End
- G1/8 Gage Port
External Drain | No |
Gage Port | G1/8 |
Adjuster Location | Port B End |
Pressure Adjustment Range (psi) | 125 to 4,500 |
Manufacturer Part No. | DGMX2-5-PA-GH-B-30 |
Interface | D05 |
Pilot Control | Port A |
Port Control | Pressure Port |
Remote Control Port | No |
Valve Type | Pressure Reducing Valve |
Adjustment Type | Handknob |
Model No. | DGMX2-5-PA-GH-B-30 |
Design No. | 30 |
Weight | 7.5 LB |
