
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 4500 psi Pressure Adjustment Range
- Knob Adjustment Type
Pressure [Max] | 4500 psi |
Actuation Option | Proportional |
Model No. | DGMX2-5-PP-GH-B-30 |
Design No. | 30 |
Remote Control Port | No |
Gage Port | G1/8 |
Adjustment | Yes |
Body Material | Cast Iron |
Adjustment Type | Knob |
Pressure Adjustment Range (psi) | 125 to 4,500 |
Gauge Port Thread Type | BSP |
Leakage | 196.645 cc/min |
Performance | Standard Performance |
Pilot Control | Pressure Port |
Adjuster Location | Port B End |
Seal Material | Fluorocarbon |
External Drain | No |
Interface | D05 |
Valve Type | Pressure Reducing Valve |
Manufacturer Part No. | DGMX2-5-PP-GH-B-30 |
Port Control | Pressure Port |
No. of Stages | Single Stage |
Weight | 7.5 LB |
