
- D05 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 125-1,450 psi
- Handknob Adjustment on Port B End
- G1/8 Gage Port
Interface | D05 |
Model No. | DGMX2-5-PP-BH-B-30 |
Valve Type | Pressure Reducing Valve |
Adjuster Location | Port B End |
Port Control | Pressure Port |
Pilot Control | Pressure Port |
Manufacturer Part No. | DGMX2-5-PP-BH-B-30 |
Pressure Adjustment Range (psi) | 125 to 1,450 |
Design No. | 30 |
Adjustment Type | Handknob |
Remote Control Port | No |
External Drain | No |
Gage Port | G1/8 |
Weight | 7.5 LB |
