
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 4500 psi Pressure Adjustment Range
- Knob Adjustment Type
Design No. | 30 |
External Drain | No |
Pressure Limited In | Port A |
No. of Stages | Two Stage |
External Drain, Dual | No |
Valve Type | Relief Valve |
Pressure Adjustment Range, Dual (psi) | 60-4,500 |
Adjustment | Yes |
Adjustment Type | Knob |
Manufacturer Part No. | DGMC2-5-AB-GH-BA-GH-30 |
Model No. | DGMC2-5-AB-GH-BA-GH-30 |
Gage Port | None |
Adjustment Type, Dual | Handknob |
Port Drained Into | Port B |
Remote Control Port | No |
Actuation Option | Proportional |
Pressure Adjustment Range (psi) | 60 to 4,500 |
Performance | Standard Performance |
Interface | D05 |
Relief Function | Dual |
Body Material | Steel |
Pressure Limited In, Dual | Port B |
Port Drained Into, Dual | Port A |
Weight | 7.5 LB |
