
- Pressure Control Valve
- Relief Valve Type
- 60 to 4500 psi Pressure Adjustment Range
- Handknob Adjustment Type
Pressure Limited In, Dual | N/A |
Gauge Port Thread Type | BSP |
Design No. | 30 |
Model No. | DGMC-5-BT-GH-B-30 |
Interface | D05 |
Pressure Adjustment Range, Dual (psi) | N/A |
Relief Function | Single |
External Drain, Dual | N/A |
Manufacturer Part No. | DGMC-5-BT-GH-B-30 |
Port Drained Into, Dual | N/A |
Valve Type | Relief Valve |
Gage Port | G1/8 |
Pressure Limited In | Port B |
Port Drained Into | Tank Port |
Pressure Adjustment Range (psi) | 60 to 4,500 |
External Drain | No |
Remote Control Port | No |
Adjustment Type | Handknob |
Adjustment Type, Dual | N/A |
Weight | 7.5 LB |
