
- D05 Single Relief Valve
- Pressure Limited in Pressure Port
- Drained into Tank Port
- 60-1,450 psi
- Handknob Adjustment
Manufacturer Part No. | DGMC-5-PT-BH-B-30 |
Interface | D05 |
Pressure Adjustment Range (psi) | 60 to 1,450 |
Port Drained Into | Tank Port |
Port Drained Into, Dual | N/A |
Adjustment Type, Dual | N/A |
Model No. | DGMC-5-PT-BH-B-30 |
Pressure Limited In, Dual | N/A |
Valve Type | Relief Valve |
External Drain | No |
Pressure Limited In | Pressure Port |
Design No. | 30 |
Gage Port | G1/8 |
Relief Function | Single |
Remote Control Port | No |
Adjustment Type | Handknob |
External Drain, Dual | N/A |
Pressure Adjustment Range, Dual (psi) | N/A |
Weight | 7.5 LB |
