
Design No. | 30 |
Decompression Feature | No |
Cracking Pressure | 15 psi |
Interface | D05 |
Valve Type | Pilot Operated Check Valve |
Check Location | Port A & Port B |
Weight | 6.42 LB |

Design No. | 30 |
Decompression Feature | No |
Cracking Pressure | 15 psi |
Interface | D05 |
Valve Type | Pilot Operated Check Valve |
Check Location | Port A & Port B |
Weight | 6.42 LB |