
- D05 Direct Check Valve
- Free Flow To Actuator
- Check Location is Pressure Port
- 15 psi Cracking Pressure
Design No. | 30 |
Direction of Flow | Free Flow To Actuator |
Check Location | Pressure Port |
Cracking Pressure | 15 psi |
Model No. | DGMDC-5P-Y-PK-30 |
Manufacturer Part No. | DGMDC-5P-Y-PK-30 |
Interface | D05 |
Valve Type | Direct Check Valve |
Weight | 7.0 LB |
