
- Direction Control Valve
- Pilot Operated Check Valve Type
Valve Type | Pilot Operated Check Valve |
Interface | D05 |
Design No. | 30 |
Decompression Feature | No |
Cracking Pressure | 15 psi |
Check Location | Port A & Port B |
Model No. | DGMPC-5P-ABK-BAK-30 |
Weight | 0.0 LB |
