
- Aluminum Body for C-16-3S Cavity
- SAE-10 Port Size
- Type 9
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Pressure [Max] | 3000 psi |
Cavity | C-16-3S |
Body Type | 9 |
Port Size | SAE-10 |
Material | Aluminum |
Weight | 4.5 LB |
