
- Aluminum Body for C-16-3 Cavity
- SAE-12 Port Size
- Type 8
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Steel housings must be used for operating pressures above 3,000 psi
Pressure [Max] | 3000 psi |
Body Type | 8 |
Material | Aluminum |
Port Size | SAE-12 |
Cavity | C-16-3 |
Weight | 4.5 LB |
