
- Aluminum Body for C-16-2 Cavity
- SAE-10 Port Size
- Type 7
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Size | SAE-10 |
Body Type | 7 |
Pressure [Max] | 3000 psi |
Cavity | C-16-2 |
Material | Aluminum |
Weight | 2.75 LB |
