
- D03 Single Relief Valve
- Pressure Limited in Port B
- Drained into Tank Port
- 43.5-725 psi
- Screw w/Locknut Adjustment
Adjustment Type, Dual | N/A |
Pressure Adjustment Range (psi) | 43.5 to 725 |
Port Drained Into, Dual | N/A |
Pressure Adjustment Range, Dual (psi) | N/A |
Gage Port | None |
Pressure Limited In, Dual | N/A |
Port Drained Into | Tank Port |
Design No. | 41 |
Pressure Limited In | Port B |
Adjustment Type | Screw w/ Locknut |
External Drain | No |
Valve Type | Relief Valve |
Remote Control Port | No |
Model No. | DGMC-3-BT-AW-41 |
External Drain, Dual | N/A |
Interface | D03 |
Manufacturer Part No. | DGMC-3-BT-AW-41 |
Relief Function | Single |
Weight | 3.3 LB |
