
- Pressure Relief Valve
- 44 to 3000 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Valve Type | Pressure Relief |
Tank Port Rating | 3000 |
Actuation Option | Solenoid |
Performance | Standard Performance |
No. of Stages | Two Stage |
Manual Override | Yes |
Pressure [Max] | 1,500 psi |
Body Material | Cast Iron |
Temperature Range [Min] | -4 °F |
Flow [Max] | 100.00 gal/min |
Temperature Range [Max] | 158 °F |
Pressure Adjustment Range (psi) | 44 to 3,000 |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Model No. | CG5V 8FW D M U B6 11 |
Adjustment | Yes |
Adjustment Type | Screw |
Weight | 0.0 LB |
