
- Cartridge Valve Unit
- CVU Series
- 25 mm Port Size
- BSPF Port Type
Temperature Range [Min] | -4 °F |
Port Type | BSPF |
Flow [Max] | 100 gal/min |
Seal Material | Buna-N |
Port Size | 25 mm |
Pressure Rating | 5000 psi |
Fluid Cleanliness | 18/16/13 micron |
Model No. | CVU 25 SWD3 B29 L 10 |
Series | CVU |
Spool Position Sensor | Yes |
Body Material | Cast Iron |
Temperature Range [Max] | 176 °F |
Leakage | Standard |
Cracking Pressure | 7 psi |
Adjustment | No |
Compatible Fluids | Petroleum Oil |
Valvistor | No |
Weight | 11.26 LB |
