
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, End To Center, Left Hand Build Function
Coil Type | ISO 4400 |
Body Material | Gray Iron |
Operation | Solenoid Operated |
Performance | High Performance |
Actuation Identification | Solenoid A |
No. of Stages | Single Stage |
Model No. | DG4V 3 6BL MU H7 60 |
Reducer Module | No |
Rated Flow [Max] | 20 gal/min |
Seal Material | Buna-N |
NFPA Size | D03 |
AC/DC | DC |
Voltage & Frequency | 24 VDC |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Tank Port Rating | 3046 |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 19/17/14 micron |
Function | Spring Offset, End To Center, Left Hand Build |
Temperature Range [Min] | -4 °F |
Response Time | 28 to 45 ms |
Watt Rating | 30 W |
Spool Spring Arrangement Code | B |
Indicator Lights | No |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
