
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position, 4-Way, Spring Centered Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
Port T Code | 7 |
Tank Port Rating | 3046 |
Port Restrictor Plug Code | None |
Spool Code | 0 |
Watt Rating | 30 W |
Solenoid Energization Code | None |
Pilot Valve Type | N/A |
Surge Suppressor/Damper Code | None |
Cycle Rate [Max] | N/A |
NFPA Size | D03 |
Housing Code | W |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper | None |
Coil Type Code | F |
Electrical Connector Code | None |
Model No. | DG4V 3 0C M FW H7 60 |
Temperature Range [Max] | 158 °F |
Design No. | 60 |
Reducer Module | No |
Electrical Connection | Terminal Box |
Pressure Port Check Valve Pressure | N/A |
Voltage & Frequency | 24 VDC |
EN Code | None |
Rated Flow | 10.6 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 5000 psi |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Solenoid Code | H |
Temperature Range [Min] | -4 °F |
No. of Stages | Single Stage |
Leakage | Standard Performance |
Compatible Fluids | Petroleum Oil |
Indicator Lights | No |
Solenoid Indicator Lights Code | None |
Overrides | No Overrides |
Manual Override Option Code | None |
Port T Pressure Rating | 3000 psi |
Valve Type | High-Performance |
AC/DC | DC |
Function | 3-Position, 4-Way, Spring Centered |
Performance | High Performance |
Electrical Options | None |
Solenoid | Double |
Function Code | 0 |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Mechanical Options | None |
Crossover | All Ports Open |
Response Type | Standard Response |
Port Restrictor Plugs | None |
Operation | Solenoid Operated |
Manufacturer Part No. | DG4V 3 0C M FW H7 60 |
Actuation Identification | Solenoid A, Solenoid B |
Coil Rating Code | H |
Center Position | All Ports Open |
Response Time | 28 to 45 ms |
Actuator Type | Solenoid |
Pilot/Drain | None |
Body Material | Gray Iron |
Spool Spring Arrangement Code | C |
Seal Material | Buna-N |
Rated Flow [Max] | 20 gal/min |
Spool Shift Timing | N/A |
Weight | 4.6 LB |
