
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
Voltage & Frequency | 24 VDC |
Solenoid | Single |
Pilot/Drain | None |
Watt Rating | 30 W |
Operation | Solenoid Operated |
Indicator Lights | No |
Actuation Identification | Solenoid B |
Coil Type | ISO 4400 |
Valve Type | High-Performance |
Temperature Range [Max] | 158 °F |
Surge Suppressor/Damper | None |
Port T Code | 7 |
Design No. | 60 |
Spool Indicator Switch Code | None |
Function Code | 35 |
Surge Suppressor/Damper Code | None |
Solenoid Indicator Lights Code | None |
Port Restrictor Plug Code | None |
Mechanical Options | None |
Response Time | 28 to 45 ms |
Actuator Type | Solenoid |
Cycle Rate [Max] | N/A |
Spool Code | 35 |
Reducer Module | No |
Temperature Range [Min] | -4 °F |
Coil Rating Code | H |
Pressure [Max] | 5000 psi |
Model No. | DG4V 3 35A Z VM U H7 60 |
Spool Shift Timing | N/A |
Compatible Fluids | Petroleum Oil |
Solenoid Energization Code | V |
Housing Code | None |
Tank Port Rating | 3046 |
NFPA Size | D03 |
Function | 2-Position Spring Offset, End to End |
Manual Override Option Code | Z |
Performance | High Performance |
Rated Flow [Max] | 20 gal/min |
Port T Pressure Rating | 3000 psi |
Port Restrictor Plugs | None |
Spool Spring Arrangement Code | A |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | Plain Override |
Electrical Connector Code | None |
Leakage | Standard Performance |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Coil Type Code | U |
Solenoid Code | H |
Electrical Connection | DIN 43650 |
AC/DC | DC |
EN Code | None |
No. of Stages | Single Stage |
Weight | 0.0 LB |
