
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Leakage | Standard Performance |
Manual Override Option Code | None |
Electrical Connection | DIN 43650 |
Mechanical Options | None |
Coil Type Code | U |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module | No |
Solenoid | Single |
Model No. | DG4V 3 521B MU B6 60 |
Compatible Fluids | Petroleum Oil |
Electrical Connector Code | None |
Pilot/Drain | None |
Response Time | 15 to 23 ms |
Design No. | 60 |
Operation | Solenoid Operated |
NFPA Size | D03 |
Solenoid Energization Code | None |
Port Restrictor Plug Code | None |
Valve Type | High-Performance |
Temperature Range [Min] | -4 °F |
Body Material | Gray Iron |
Cycle Rate [Max] | N/A |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Housing Code | None |
Spool Shift Timing | N/A |
Port T Code | 6 |
Solenoid Indicator Lights Code | None |
Spool Indicator Switch Code | None |
Port T Pressure Rating | 3000 psi |
Port Restrictor Plugs | None |
Rated Flow [Max] | 20 gal/min |
AC/DC | AC |
Crossover | Closed Center All Ports |
Indicator Lights | No |
Temperature Range [Max] | 158 °F |
Performance | High Performance |
Pressure [Max] | 5000 psi |
Spool Code | 521 |
Function Code | 521 |
Surge Suppressor/Damper | None |
Spool Spring Arrangement Code | B |
Actuator Type | Solenoid |
Coil Type | ISO 4400 |
Actuation Identification | Solenoid B |
Tank Port Rating | 3046 |
Center Position | Closed Center, Regen Solenoid B |
Coil Rating Code | B |
EN Code | None |
Solenoid Code | B |
Function | 2-Position Spring Offset, End to Center |
No. of Stages | Single Stage |
Surge Suppressor/Damper Code | None |
Weight | 1.0 LB |
