
- D03 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 145-2,000 psi
- Screw w/Locknut Adjustment on Port A End
- SAE-4 Gage Port
Pilot Control | Port B |
Adjuster Location | Port A End |
Interface | D03 |
Pressure Adjustment Range (psi) | 145 to 2,000 |
External Drain | No |
Port Control | Pressure Port |
Gage Port | SAE-4 |
Design No. | 40 |
Adjustment Type | Screw w/ Locknut |
Valve Type | Pressure Reducing Valve |
Remote Control Port | No |
Model No. | DGMX2-3-PBL-CW-S-40 |
Manufacturer Part No. | DGMX2-3-PBL-CW-S-40 |
Weight | 3.3 LB |
