
- D03 Single Relief Valve
- Pressure Limited in Port B
- Drained into Tank Port
- 145-2,900 psi
- Screw w/Locknut Adjustment
External Drain | No |
Pressure Limited In | Port B |
Manufacturer Part No. | DGMC-3-BT-CW-41 |
Adjustment Type | Screw w/ Locknut |
Model No. | DGMC-3-BT-CW-41 |
Interface | D03 |
Pressure Adjustment Range (psi) | 145 to 2,900 |
Pressure Adjustment Range, Dual (psi) | N/A |
Adjustment Type, Dual | N/A |
External Drain, Dual | N/A |
Pressure Limited In, Dual | N/A |
Valve Type | Relief Valve |
Port Drained Into | Tank Port |
Remote Control Port | No |
Port Drained Into, Dual | N/A |
Design No. | 41 |
Gage Port | None |
Relief Function | Single |
Weight | 3.3 LB |
