
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 725 to 4500 psi Pressure Adjustment Range
- Screw Adjustment Type
Gage Port | G1/4 |
Pressure Limited In | Pressure Port |
Interface | D03 |
No. of Stages | Two Stage |
Pressure [Max] | 4500 psi |
Actuation Option | Proportional |
Seal Material | Buna-N |
Design No. | 41 |
Performance | Standard Performance |
Valve Type | Relief Valve |
Adjustment | Yes |
Model No. | DGMC-3-PT-GW-B-41 |
External Drain | No |
Adjustment Type | Screw |
Pressure Adjustment Range, Dual (psi) | N/A |
Pressure Limited In, Dual | N/A |
Gauge Port Thread Type | BSP |
Relief Function | Single |
Pressure Adjustment Range (psi) | 725 to 4,500 |
Port Drained Into | Tank Port |
Adjustment Type, Dual | N/A |
External Drain, Dual | N/A |
Manufacturer Part No. | DGMC-3-PT-GW-B-41 |
Body Material | Cast Iron |
Remote Control Port | No |
Port Drained Into, Dual | N/A |
Weight | 3.3 LB |
