
- Single Control Flow Control Valve
- D03 Interface
- Meter-In, Ports A & B
- Port Control on Port B
- Standard Control
Direction of Flow | Meter-In, Ports A & B |
Port Control | Port B |
Interface | D03 |
Design No. | 41 |
Model No. | DGMFN-3-X-B2W-41 |
Manufacturer Part No. | DGMFN-3-X-B2W-41 |
Type of Control | Standard Control |
Port Control, Dual | N/A |
Control Type | Single Control |
Valve Type | Flow Control Valve |
Adjustment Type | Screw w/ Locknut |
Type of Control, Dual | N/A |
Adjustment Type, Dual | N/A |
Weight | 3.0 LB |
