
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 21 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid Code | H |
Spool Shift Timing | N/A |
Mechanical Options | None |
Spool Code | 2 |
Surge Suppressor/Damper | None |
Function Code | 2 |
Leakage | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type | ISO 4400 |
No. of Stages | Single Stage |
Port T Code | 7 |
Cycle Rate [Max] | N/A |
Performance | High Performance |
Port Restrictor Plug Code | None |
Temperature Range [Min] | -4 °F |
Indicator Lights | No |
Electrical Connector Code | None |
NFPA Size | D03 |
Solenoid | Double |
Pressure [Max] | 5000 psi |
Overrides | No Overrides |
Rated Flow [Max] | 20 gal/min |
Manual Override | Plain Override |
Pressure Port Check Valve Pressure | N/A |
Pilot/Drain | None |
AC/DC | DC |
Port T Pressure Rating | 3000 psi |
Mounting | Subplate/Manifold Mount |
Housing Code | None |
Tank Port Rating | 3046 |
Electrical Connection | DIN 43650 |
Seal Material | Buna-N |
Coil Rating Code | H |
EN Code | None |
Response Type | Standard Response |
Fluid Cleanliness | 19/17/14 micron |
Coil Type Code | U |
Pilot Valve Type | N/A |
Reducer Module | No |
Design No. | 60 |
Operation | Solenoid Operated |
Port Restrictor Plugs | None |
Compatible Fluids | Petroleum Oil |
Watt Rating | 30 W |
Electrical Options | None |
Solenoid Energization Code | None |
Response Time | 28 to 45 ms |
Model No. | DG4V 3 2C H M U H7 60 |
Function | 3-Position Spring Centered |
Crossover | All Ports Blocked |
Center Position | All Ports Blocked |
Voltage & Frequency | 24 VDC |
Solenoid Indicator Lights Code | None |
Valve Type | High-Performance |
Body Material | Gray Iron |
Spool Indicator Switch Code | None |
Manual Override Option Code | H |
Actuator Type | Solenoid |
Temperature Range [Max] | 158 °F |
Spool Spring Arrangement Code | C |
Surge Suppressor/Damper Code | None |
Weight | 5.0 LB |
