
- D03 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 51-1,000 psi
- Screw w/Locknut Adjustment on Port B End
- G1/8 Gage Port
Remote Control Port | No |
External Drain | No |
Port Control | Pressure Port |
Design No. | 40 |
Valve Type | Pressure Reducing Valve |
Adjustment Type | Screw w/ Locknut |
Manufacturer Part No. | DGMX2-3-PB-BW-B-40 |
Interface | D03 |
Pilot Control | Port B |
Model No. | DGMX2-3-PB-BW-B-40 |
Adjuster Location | Port B End |
Gage Port | G1/8 |
Pressure Adjustment Range (psi) | 51 to 1,000 |
Weight | 3.3 LB |
