
- Single Control Flow Control Valve
- D03 Interface
- Meter-In, Pressure Port
- Meter-Out, Tank Port
- Port Control on Pressure Port
Port Control, Dual | N/A |
Adjustment Type, Dual | N/A |
Design No. | 41 |
Model No. | DGMFN-3-Z-P1W-41 |
Port Control | Pressure Port |
Type of Control, Dual | N/A |
Control Type | Single Control |
Interface | D03 |
Manufacturer Part No. | DGMFN-3-Z-P1W-41 |
Valve Type | Flow Control Valve |
Direction of Flow | Meter-In, Pressure Port Meter-Out, Tank Port |
Adjustment Type | Screw w/ Locknut |
Type of Control | Fine Control |
Weight | 3.0 LB |
