
- D03 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 290-3,625 psi
- Screw w/Locknut Adjustment on Port B End
- G1/8 Gage Port
Gage Port | G1/8 |
Interface | D03 |
Pressure Adjustment Range (psi) | 290 to 3,625 |
Adjuster Location | Port B End |
Valve Type | Pressure Reducing Valve |
Remote Control Port | No |
Design No. | 40 |
Adjustment Type | Screw w/ Locknut |
Port Control | Pressure Port |
Manufacturer Part No. | DGMX2-3-PP-FW-B-40 |
External Drain | No |
Model No. | DGMX2-3-PP-FW-B-40 |
Pilot Control | Pressure Port |
Weight | 3.3 LB |
