
- D03 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 51-1,000 psi
- Screw w/Locknut Adjustment on Port B End
- G1/8 Gage Port
Interface | D03 |
Port Control | Pressure Port |
Model No. | DGMX2-3-PP-BW-B-40 |
Manufacturer Part No. | DGMX2-3-PP-BW-B-40 |
External Drain | No |
Pilot Control | Pressure Port |
Remote Control Port | No |
Adjustment Type | Screw w/ Locknut |
Gage Port | G1/8 |
Valve Type | Pressure Reducing Valve |
Adjuster Location | Port B End |
Pressure Adjustment Range (psi) | 51 to 1,000 |
Design No. | 40 |
Weight | 3.3 LB |
