
- D03 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 51-1,000 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
Pilot Control | Port A |
Valve Type | Pressure Reducing Valve |
Remote Control Port | No |
Model No. | DGMX2-3-PA-BW-S-40 |
Design No. | 40 |
Pressure Adjustment Range (psi) | 51 to 1,000 |
External Drain | No |
Interface | D03 |
Port Control | Pressure Port |
Manufacturer Part No. | DGMX2-3-PA-BW-S-40 |
Adjustment Type | Screw w/ Locknut |
Adjuster Location | Port B End |
Gage Port | SAE-4 |
Weight | 3.3 LB |
