
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 290 to 3625 psi Pressure Adjustment Range
- Screw Adjustment Type
Gage Port | G1/8 |
Adjuster Location | Port B End |
Adjustment Type | Screw |
Remote Control Port | No |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 290 to 3,625 |
External Drain | No |
Interface | D03 |
Actuation Option | Proportional |
Body Material | Cast Iron |
Gauge Port Thread Type | BSP |
Model No. | DGMX2-3-PA-FW-B-40 |
Pressure [Max] | 4500 psi |
No. of Stages | Single Stage |
Port Control | Pressure Port |
Valve Type | Pressure Reducing Valve |
Design No. | 40 |
Manufacturer Part No. | DGMX2-3-PA-FW-B-40 |
Performance | Standard Performance |
Pilot Control | Port A |
Seal Material | Buna-N |
Weight | 3.3 LB |
