
- D03 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 43.5-435 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
Model No. | DGMX2-3-PA-AW-S-40 |
Design No. | 40 |
Port Control | Pressure Port |
External Drain | No |
Remote Control Port | No |
Manufacturer Part No. | DGMX2-3-PA-AW-S-40 |
Interface | D03 |
Pressure Adjustment Range (psi) | 43.5 to 435 |
Adjuster Location | Port B End |
Adjustment Type | Screw w/ Locknut |
Gage Port | SAE-4 |
Pilot Control | Port A |
Valve Type | Pressure Reducing Valve |
Weight | 1.0 LB |
