
- Cartridge Valve Unit
- CVU Series
- 16 mm Port Size
- SAE Port Type
Fluid Cleanliness | 18/16/13 micron |
Pressure Rating | 5000 psi |
Compatible Fluids | Petroleum Oil |
Body Material | Cast Iron |
Series | CVU |
Temperature Range [Max] | 176 °F |
Port Size | 16 mm |
Model No. | CVU-16-SWD-B29-M-10 |
Adjustment | No |
Seal Material | Buna-N |
Port Type | SAE |
Temperature Range [Min] | -4 °F |
Flow [Max] | 50 gal/min |
Leakage | Standard |
Weight | 0.0 LB |
