
- D03 Single Relief Valve
- Pressure Limited in Pressure Port
- Drained into Tank Port
- 725-4,500 psi
- Screw w/Locknut Adjustment
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
Valve Type | Relief Valve "P" to "T" |
Manufacturer Part No. | DGMC-3-PT-GW-41 |
Gage Port | None |
Port Drained Into, Dual | N/A |
Remote Control Port | No |
Pressure Limited In, Dual | N/A |
Model No. | DGMC-3-PT-GW-41 |
External Drain | No |
Relief Function | Single |
External Drain, Dual | N/A |
Family Name | Vickers D03 SystemStak™ Valves |
Operating Pressure [Max] | 4500 psi |
Pressure Limited In | Pressure Port |
Port Drained Into | Tank Port |
Flow [Max] | 16 gal/min |
Pressure Adjustment Range (psi) | 725 to 4,500 |
Design No. | 41 |
Interface | D03 |
Adjustment Type, Dual | N/A |
Pressure Adjustment Range, Dual (psi) | N/A |
Adjustment Type | Screw w/ Locknut |
Weight | 2.8 LB |
