
- D03 Direct Check Valve
- Free Flow To Actuator
- Check Location is Port B
- 14.5 psi Cracking Pressure
Direction of Flow | Free Flow To Actuator |
Interface | D03 |
Valve Type | Direct Check Valve |
Cracking Pressure | 14.5 psi |
Check Location | Port B |
Design No. | 41 |
Model No. | DGMDC-3-Y-BK-41 |
Manufacturer Part No. | DGMDC-3-Y-BK-41 |
Weight | 3.0 LB |
