
- D03 Direct Check Valve
- Free Flow Away from Actuator
- Check Location is Port B
- 14.5 psi Cracking Pressure
Model No. | DGMDC-3-X-BK-41 |
Direction of Flow | Free Flow Away from Actuator |
Manufacturer Part No. | DGMDC-3-X-BK-41 |
Cracking Pressure | 14.5 psi |
Interface | D03 |
Design No. | 41 |
Check Location | Port B |
Valve Type | Direct Check Valve |
Weight | 3.0 LB |
